This product requires certification to purchase.

24 in. Towel Bar in Matte Black

PROFLO®

Orrs 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PF88902MB
  • Item #10137359
  • Manufacturer Part #PF88902MB
5 out of 5 Customer Rating
Brand image
PROFLO®

Orrs 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PF88902MB
  • Item #10137359
  • Manufacturer Part #PF88902MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

Collection:
Orrs
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889927359
Width:
24 in