One Handle Single Function Bathtub & Shower Faucet in Brushed Gold(Trim Only)
Orrs One Handle Single Function Bathtub & Shower Faucet in Brushed Gold(Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Flow rate: 1.75 GPM at 80 psi
- Trim only
- Metal lever handle
- Single-function showerhead with full-body spray pattern
- Easy-clean rubber nozzles
- Slip-fit spout for 1/2" copper pipe
- ADA compliant
- CUPC/IAPMO listed
- EPA WaterSense certified
- Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Orrs
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 6
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-7/8
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 199242078363
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes