One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #PF8830GZBN
Orrs One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Tub and shower trim kit - includes: pressure balanced valve trim, shower arm with flange, single-function shower head, and diverted tub spout
- Components constructed from brass, zinc, and ABS
- Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
- Single function shower head with full-body spray pattern
- Valve not included; requires PF4001 series rough-in valve
- ADA Compliant
- CUPC Approved
- WaterSense Certified
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Orrs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- IPS, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-5/16
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 781889261521
- WaterSense Labeled:
- Yes