One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Orrs One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Trim only
- Metal Lever handle
- Metal shower arm and flange
- Single function showerhead
- Easy-clean rubber nozzles
- Max. flow rate 1.75 gpm (6.6 L/min) at 80 psi
- Required valve - ACCUFIT PF4001 series
- Handle ADA compliant
- EPA WaterSense certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Orrs
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-5/16
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 199242078356
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes