Orrs Single Handle Bathroom Sink Faucet in Brushed Nickel

Part #PFWSC8881ZBN  |  Item #9373603  |  Manufacturer Part #PFWSC8881ZBN

$342.65 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 50/50 pop up
  • Single post mount

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2016, ANSI 61-2018

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Cartridge Type: Ceramic

Collection: Orrs

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Height: 7-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Length in : 4-1/2 in

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-1/8 in

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61-2018

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-1/8 in

Spout Reach: 5-1/8 in

Spout Type: Pull Up

WaterSense Labeled: Yes