This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

You last purchased this on
 
PROFLO®

Orrs Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PFWSC8881MB
  • Item #9373611
  • Manufacturer Part #PFWSC8881MB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Orrs Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PFWSC8881MB
  • Item #9373611
  • Manufacturer Part #PFWSC8881MB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 50/50 pop up
  • Single post mount
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Orrs
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
7-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
4-1/2 in
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4-1/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes