Orrs Single Handle Monoblock Bathroom Sink Faucet in Chrome

Part #PFWSC8871CP  |  Item #7936440  |  Manufacturer Part #PFWSC8871CP

$256.58 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 216
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Orrs Single Handle Monoblock Bathroom Sink Faucet in Chrome /$256.58

Product Details

  • Single hole bathroom sink faucet; optional-use escutcheon included for use with 4 in. configurations
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Overall Installed Height: 7-3/4 in.
  • Spout Height: 5 in.
  • Spout Reach: 4 in.
  • Maximum Deck Thickness: 2-1/2 in.
  • Water Supply Connection: 9/16 in. UNEF
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2016, ANSI 61-2018

ASME Specifications: ASME A112.18.1, ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.1-18

Cartridge Type: Ceramic Disc

Collection: Orrs

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61-2018

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-3/4 in

Spout Reach: 4 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes