Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Brushed Gold
Orrs Single Handle Monoblock Bathroom Sink Faucet with Drain Assembly in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate: 1.2 GPM (4.54 L/min) at 60 psi
- Metal lever handle
- Ceramic Disc Cartridges
- Metal pop-up drain assembly
- Quick-mount system
- Water Supply Connection: With 3/8" compression flexible connectors
- Optional deck plate available: OBPF15Y0261500BG
- ADA Compliant
- EPA WaterSense Certified
- Covered under PROFLO's limited lifetime warranty and a 5 year limited commercial warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2021
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Orrs
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 2-9/16 in
- Faucet Height:
- 7-7/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/16
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF:
- NSF 372-2016, NSF 61-2021
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-3/8
- Spout Reach:
- 4-7/8
- Spout Swivel:
- No
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 199242078608
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes