This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Nickel

This product has been replaced by

No Image Available
PROFLO® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #PFWSC8840ZBN
PROFLO®

Orrs Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Nickel

  • Fast #
  • Part #PFWSC8840BN
  • Item #7503926
  • Manufacturer Part #PFWSC8840BN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No Image Available
PROFLO® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #PFWSC8840ZBN
PROFLO®

Orrs Two Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Nickel

  • Fast #
  • Part #PFWSC8840BN
  • Item #7503926
  • Manufacturer Part #PFWSC8840BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Overall Installed Height: 8-11/16 in.
  • Spout Height: 4-7/8 in.
  • Spout Reach: 4-13/16 in.
  • Maximum Deck Thickness: 1-3/16 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Orrs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/16 in
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
8-11/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
781889335918
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
9-7/8 in