This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome

This product has been replaced by

2HDL LEV 3PC RT TRIM *ORRS CP
PROFLO® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #PF88702CP
PROFLO®

Orrs Two Handle Roman Tub Faucet in Chrome

  • Fast #
  • Part #PF8870CP
  • Item #7503930
  • Manufacturer Part #PF8870CP
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

2HDL LEV 3PC RT TRIM *ORRS CP
PROFLO® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #PF88702CP
PROFLO®

Orrs Two Handle Roman Tub Faucet in Chrome

  • Fast #
  • Part #PF8870CP
  • Item #7503930
  • Manufacturer Part #PF8870CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Orrs
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
7.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
12-3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Spout Height:
7-7/16 in
Trim Only:
No
Tub Spout Reach:
8-1/16 in
UPC:
781889335956
WaterSense Labeled:
No
Width:
22-7/8 in