Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Orrs Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Orrs
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Type:
- Roman Tub Faucet Only
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 781889963029