This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
PROFLO®

Orrs Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC8867ZBN
  • Item #10161817
  • Manufacturer Part #PFWSC8867ZBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Orrs Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC8867ZBN
  • Item #10161817
  • Manufacturer Part #PFWSC8867ZBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Covered under PROFLO's limited lifetime warranty and a 5 year limited commercial warranty
  • Faucet body constructed of metal
  • Widespread faucet mounting type - 3 hole faucet with 8" centers
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual lever handles control the flow and temperature of water
  • Faucet includes ceramic disc cartridge
  • Pop-up drain included
  • ADA compliant
  • Low lead compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Orrs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov