This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Chrome

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Chrome
PROFLO® Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC8867CP
PROFLO®

Orrs Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Chrome

  • Fast #
  • Part #PFWSC8860CP
  • Item #7503927
  • Manufacturer Part #PFWSC8860CP
4 out of 5 Customer Rating
Brand image

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Chrome
PROFLO® Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC8867CP
PROFLO®

Orrs Two Handle Widespread Bathroom Sink Faucet with Drain Assembly in Chrome

  • Fast #
  • Part #PFWSC8860CP
  • Item #7503927
  • Manufacturer Part #PFWSC8860CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 154
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Widespread bathroom sink faucet with 8 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Overall installed height: 8-7/16 in
  • Spout height: 5-1/16 in
  • Spout reach: 4-13/16 in
  • Maximum deck thickness: 13/16 in
  • Water supply connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA compliant; cUPC approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Orrs
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1-7/16 in
Faucet Height:
8-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-15/16 in
Handle Material:
Metal
Handle Type:
Lever
Height:
8-7/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
13/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
781889335925
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
17-14/16 in