20 x 19 in. Rectangular Pedestal Sink with Base in White
Otter Creek 20 x 19 in. Rectangular Pedestal Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
PROFLO® 6-3/4 in. Rectangular Pedestal Sink Base in White
Part #PF1061WH
- Constructed from grade A vitreous china
- 4 in Centerset faucet configuration
- Overall Sink Size 20 in x 19 in
- Interior Basin Size: 15 in x 11-1/4 in x 3-1/8 in
- Predrilled Faucet Holes: 3 (4 in. centers)
- This PROFLO sink carries a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Otter Creek
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 11-1/4 in x 3-1/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No