This product requires certification to purchase.

24 x 20 in. Rectangular Pedestal Sink with Base in White

PROFLO®

Otter Creek 24 x 20 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #PFOCC7004WH
  • Item #9410629
  • Manufacturer Part #PFOCC7004WH
4.8 out of 5 Customer Rating
Brand image
PROFLO®

Otter Creek 24 x 20 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #PFOCC7004WH
  • Item #9410629
  • Manufacturer Part #PFOCC7004WH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from grade A vitreous china
  • 4 in Centerset faucet configuration
  • Overall Sink Size 24 in x 20 in
  • Interior Basin Size: 18-3/8 in x 12-5/8 in x 3-1/8 in
  • Predrilled Faucet Holes: 3 (4 in. centers)
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Otter Creek
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18-3/8 in x 12-5/8 in x 3-1/8 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
No