24 x 20 in. Rectangular Pedestal Sink with Base in White
Otter Creek 24 x 20 in. Rectangular Pedestal Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from grade A vitreous china
- 8 in Widespread faucet configuration
- Overall Sink Size 24 in x 20 in
- Interior Basin Size: 18-3/8 in x 12-5/8 in x 3-1/8 in
- Predrilled Faucet Holes: 3 (8 in. centers)
- This PROFLO sink carries a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Otter Creek
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/8 in x 12-5/8 in x 3-1/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No