1/2 in. Bronze Sweat No Kink Hose Bibb
PF104DBFPC 1/2 in. Bronze Sweat No Kink Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No kink hose bibb
- Includes backflow preventer
- Bronze construction
- Max Pressure: 125 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- PF104DBFPC
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Type:
- T-handle
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/32
- Material:
- Bronze
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889216606
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in