PROFLO®
PF1500 Series 1.28 gpf Toilet Tank in White
Part #PF6114WH | Item #4599820 | Manufacturer Part #PF6114WH
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 24
How to get it:
Product Details
- Constructed from grade A vitreous china
- Flow Rate: 1.28 GPF (WaterSense Certified)
- Rough-In Dimension: 14 in.
- Trip Lever Placement: Left
- Flush Type: Gravity (with jetted box rim)
- Flush Valve Size: 3 in.
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Recommended Accessories
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2-2018
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Brand Model Compatibility: PF1503WH High Efficiency Toilet, PF6112WH High Efficiency Toilet
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1-18
Collection: PF1500 Series
Color Finish: White
Color Finish Category: Whites
Depth: 8 in
Dual Flush: No
EPA Compliant: Yes
EcoLogo Certified: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Lever
Height: 14-1/2 in
IAPMO Listed: Yes
Length: 17-3/8 in
MA Approved: Yes
Material: Vitreous China
NSF Certified: No
Product Type: Toilet Tank
Tank Only - FEI: Yes
Toilet Rough-In: 14 in
Toilet Seat Included: No
Toilet Type: Tank
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
WaterSense Labeled: Yes
Width: 17-3/8 in