This product requires certification to purchase.

Rectangular Open Towel Ring in Polished Chrome

PROFLO®

PF28 Series Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #PF2851CP
  • Item #4417401
  • Manufacturer Part #PF2851CP
3.8 out of 5 Customer Rating
Brand image
PROFLO®

PF28 Series Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #PF2851CP
  • Item #4417401
  • Manufacturer Part #PF2851CP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 516
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 6.7 in. (W) x 4.93 in. (H) x 3.32 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/20
CARB OTC LEED Compliant:
No
Collection:
PF28 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-8/25
GSA Approved:
No
Hardware Included:
No
Height:
3-9/10
IAPMO Listed:
Yes
Material:
Metal, Die Cast Zinc Alloy
Mount Type:
Wall
NSF Certified:
No
Projection:
3-8/25
Ring Type:
Open
Shape:
Rectangular
UPC:
781889239919
Width:
6-7/10