This product requires certification to purchase.

1/2 in. Brass FIPS Swing Check Valve

PROFLO®

PF31 1/2 in. Brass FIPS Swing Check Valve

  • Fast #
  • Part #PF31D
  • Item #65406
  • Manufacturer Part #AM31D
3.2 out of 5 Customer Rating
Brand image
PROFLO®

PF31 1/2 in. Brass FIPS Swing Check Valve

  • Fast #
  • Part #PF31D
  • Item #65406
  • Manufacturer Part #AM31D
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • End Connection: FIP
  • Swing type brass disc and integral seat
  • Cast brass construction
  • Not for use at or below ground level
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
PF31
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2-1/8 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-9/100 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
781889000564
Valve Body Material:
Brass
Valve Body Style:
Swing
Valve Disc Material:
Brass
Valve Size:
1/2 in
Valve Type:
Swing Check Valve
Weight:
0.4 lb
Width:
2-3/8 in