2-1/2 in. Galvanized Steel 2-Hole Pipe Strap
PF600 Series 2-1/2 in. Galvanized Steel 2-Hole Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Galvanized steel construction
- 2 hole design
- Iron pipe size
Specifications
- Application:
- Plastic Pipe, Rigid Conduit
- Coating:
- Galvanized
- Collection:
- PF600 Series
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 3-1/20 in
- Length:
- 5-18/25 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889078921
- Width:
- 1 in