2 - 3 in. Square PVC in Brushed Nickel

You last purchased this on
 
PROFLO®

PF607 Series 2 - 3 in. Square PVC in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF607 Series 2 - 3 in. Square PVC in Brushed Nickel

  • Fast #
  • Part #PF607ZBN
  • Item #9587338
  • Manufacturer Part #PF607ZBN
5 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • 2" - 3" PVC connection
  • Square solid brass strainer
  • Adjustable strainer height
  • PVC shower drain
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
CSA Certified:
CSA B125.2-20
Collection:
PF607 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Brass
Grate Shape:
Square
IAPMO Listed -:
No
Length:
4-1/2 in
MA Approved -:
Yes
Trap Primer Connection:
No
Type:
PF607ZBN
WaterSense Labeled:
No