Plastic Shower Drain
This product has been replaced by
Manufacturer Part #PF607ZBN
PF607 Series Plastic Shower Drain
Package Quantity Info:
Each: 1 Case: 12 Pallet: 510-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable strainer height
- 2" - 3" PVC connection
- Square solid brass strainer
- PVC shower drain
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-20
- Collection:
- PF607 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- UPC:
- 781889372043