This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 1/2 in. PEX Sillcock

PROFLO®

PF73 Anti-siphon and Frost-proof Brass 1/2 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPXP
  • Item #3157971
  • Manufacturer Part #PF73ASPXP
4 out of 5 Customer Rating
Brand image
PROFLO®

PF73 Anti-siphon and Frost-proof Brass 1/2 in. PEX Sillcock

  • Fast #
  • Part #PF73ASPXP
  • Item #3157971
  • Manufacturer Part #PF73ASPXP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40 Pallet: 2500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • End Connection: 1/2" PEX
  • Multi-turn handwheel operation
  • Frost-proof design
  • Anti-siphon
  • Chrome brass tube
  • Max Pressure: 125 psi
  • Optional accessories: Replacement handle: PF73ASHDL Repair kit: PF73ASRK1
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1019-A, ASSE 1019-2011
CSA Certified:
Yes
Collection:
PF73
End Connection 1:
F1807
End Connection 2:
GHT
End Connections:
F1807 x GHT
Handle Type:
Hand Wheel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
781889136003
Valve Operator:
Multi Turn Handwheel
Valve Seat Material:
Brass
Valve Size:
1/2 in