This product requires certification to purchase.

Anti-siphon Brass 4 in. Hose Sillcock

PROFLO®

PF73 Anti-siphon Brass 4 in. Hose Sillcock

  • Fast #
  • Part #PF73ASFP
  • Item #3157990
  • Manufacturer Part #PF73ASFP
4.1 out of 5 Customer Rating
Brand image
PROFLO®

PF73 Anti-siphon Brass 4 in. Hose Sillcock

  • Fast #
  • Part #PF73ASFP
  • Item #3157990
  • Manufacturer Part #PF73ASFP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40 Pallet: 2040
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall hydrants
  • Brass construction
  • Handwheel operation
  • Anti-siphon sillcock
  • Max Pressure: 125 psi
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
GHT
End Connection 2
GHT
End Connections
GHT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
4 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
PF73
Handle Type
Hand Wheel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sillcock Type
Anti-siphon
Valve Operator
Multi Turn Handwheel
Valve Seat Material
Brass
Warranty & Product Information
ASSE Standards
ASSE 1019-A, ASSE 1019-2011
CSA Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Water
UPC
781889135938


Recommended Accessories