Frost-proof Brass 10 in. PEX Sillcock
PF73 Frost-proof Brass 10 in. PEX Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 40-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- End Connection: 1/2" PEX
- Multi-turn handwheel operation
- Frost-proof design
- Anti-siphon
- Chrome brass tube
- Max Pressure: 125 psi
- Optional accessories: Replacement handle: PF73ASHDL Repair kit: PF73ASRK1
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1019-2011
- Collection:
- PF73
- End Connection 1:
- F1807
- End Connection 2:
- GHT
- End Connections:
- F1807 x GHT
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 10
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Sillcock Type:
- Frost-proof
- UPC:
- 781889135976
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in