This product requires certification to purchase.

1 in. Brass FIPT T-Handle Gas Ball Valve

This product has been replaced by

PROFLO® Brass FIPT Lever Handle Gas Ball Valve
PROFLO® 1 in. Brass FIPT Lever Handle Gas Ball Valve
Manufacturer Part #AM88CG
PROFLO®

PF87C Series 1 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #PF87CG
  • Item #204202
  • Manufacturer Part #AM87CG
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Brass FIPT Lever Handle Gas Ball Valve
PROFLO® 1 in. Brass FIPT Lever Handle Gas Ball Valve
Manufacturer Part #AM88CG
PROFLO®

PF87C Series 1 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #PF87CG
  • Item #204202
  • Manufacturer Part #AM87CG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60 Pallet: 2100
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • End Connection: FIP
  • 2 piece brass ball valve
  • Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gas/air mixtures
  • Brass Construction
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Height
1-71/100 in
Length
2-9/10 in
Valve Size
1 in
Characteristics & Features
Collection
PF87C Series
Handle Material
Brass
Handle Type
T-handle
Material
Brass, Bronze, Plastic
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Disc Material
PTFE
Valve Operator
T-Handle
Valve Type
Gas Ball Valve
Warranty & Product Information
ANSI
ANSI Z21.15
ASME
ASME B16.44
ASTM
ASTM B-16, ASTM B-85, ASTM B-86, ASTM B-124, ASTM B-209
IAPMO Listed
Yes
Recommended Valve Application
Gas
UPC
781889001103