This product requires certification to purchase.

1/2 x 3/8 in. Brass FIPT x Flare Lever Handle Gas Ball Valve

PROFLO®

PF9281 1/2 x 3/8 in. Brass FIPT x Flare Lever Handle Gas Ball Valve

  • Fast #
  • Part #PF9281FDC
  • Item #1424004
  • Manufacturer Part #9281FDC
3.2 out of 5 Customer Rating
Brand image
PROFLO®

PF9281 1/2 x 3/8 in. Brass FIPT x Flare Lever Handle Gas Ball Valve

  • Fast #
  • Part #PF9281FDC
  • Item #1424004
  • Manufacturer Part #9281FDC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • End Connection: FIP x OD Flare
  • 1 piece brass valve
  • Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gauges/air mixtures
  • Lever Handle
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B16.44
Collection:
PF9281
End Connection 1:
FIPT
End Connection 2:
Flare
End Connections:
FIPT x Flare
Handle Type:
Lever
Height:
1-7/50 in
Length:
2-6/25 in
Material:
Brass, Plastic
Material Type:
PTFE
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas
UPC:
781889041161
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Stem:
Blowout-Proof
Valve Type:
Gas Ball Valve
Width:
2-6/25 in