This product requires certification to purchase.

9.8 oz. Silicone Caulk Sealant in White

PROFLO®

PFC500 Series 9.8 oz. Silicone Caulk Sealant in White

  • Fast #
  • Part #PFC500WHTA
  • Item #10118071
  • Manufacturer Part #PFC500WHTA
4.4 out of 5 Customer Rating
Brand image
PROFLO®

PFC500 Series 9.8 oz. Silicone Caulk Sealant in White

  • Fast #
  • Part #PFC500WHTA
  • Item #10118071
  • Manufacturer Part #PFC500WHTA
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    11  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 100% waterproof & weatherproof
  • 12 hour rain ready
  • Durable & flexible
  • Minimal shrinkage
  • Cured sealant is mold & mildew resistant
  • When tested in accordance with ASTM C719 meets the ASTM C920 requirements for Class 25, Use G
  • Exterior/interior use
  • Requires Certification

Specifications

Application:
Interior, Exterior
Collection:
PFC500 Series
Color Finish Name:
White
Material:
Silicone
Product Type:
Silicone Sealant
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
9.8 oz
UPC:
781889923283