1 in. CPVC Full Port Solvent Weld Ball Valve
This product has been replaced by
Manufacturer Part #PFCBVNG
PFCBV Series 1 in. CPVC Full Port Solvent Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low flow loss
- EPDM seats and O-rings
- For use with hot or cold water
Specifications
- Collection:
- PFCBV Series
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Handle Material:
- Plastic
- Height:
- 3-10/91 in
- Length:
- 3-37/50 in
- Material Type:
- CPVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Valve Body Material:
- CPVC
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve