1 in. Plastic Reduced Port Solvent Weld 100# Ball Valve
PFCBVN Series 1 in. Plastic Reduced Port Solvent Weld 100# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 3200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1 in. cpvc ball valve
- End Connections: Solvent Weld
- Valve Length: 3.55 in.
- Maximum Temperature: 194 degrees (F)
- Valve Pressure Class: 100#
- Recommended Application: Hot & cold water
- NSF 61 Annex G
- ANSI 61 Annex G
- Not for use with compressed air or gases
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- Clean Bagged:
- No
- Collection:
- PFCBVN Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 3-11/100 in
- IAPMO Listed:
- No
- Length:
- 3-37/50 in
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- UPC:
- 781889389911
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve