This product requires certification to purchase.

3 x 3-1/2 in. Cast Iron No-Hub Deep Closet Flange

PROFLO®

PFCF Series 3 x 3-1/2 in. Cast Iron No-Hub Deep Closet Flange

  • Fast #
  • Part #PFCFNHMN
  • Item #7000240
  • Manufacturer Part #PFCFNHMN
5 out of 5 Customer Rating
Brand image
PROFLO®

PFCF Series 3 x 3-1/2 in. Cast Iron No-Hub Deep Closet Flange

  • Fast #
  • Part #PFCFNHMN
  • Item #7000240
  • Manufacturer Part #PFCFNHMN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 490
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • No hub series/No hub deep connection
  • Notched and slotted
  • Cast iron construction
  • CUPC certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A888-2018a
CARB OTC LEED Compliant:
No
Closet Flange Connection Type:
No Hub
Collection:
PFCF Series
Diameter:
7-1/4
Diameter - Inside 1:
6
Fits Pipe Size:
3 in x 3-1/2 in
Fitting Size 1:
3
Fitting Size 2:
3-1/2
Fitting Sizes:
3 in x 3-1/2 in
IAPMO Listed:
Yes
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Test Cap Included:
No
UPC:
781889300572
WaterSense Labeled:
No