This product requires certification to purchase.

4 in. MIP Countersunk Brass Tap Plug

PROFLO®

PFEP53 Series 4 in. MIP Countersunk Brass Tap Plug

  • Fast #
  • Part #PFEP53P
  • Item #334428
  • Manufacturer Part #EP53P
3.3 out of 5 Customer Rating
Brand image
PROFLO®

PFEP53 Series 4 in. MIP Countersunk Brass Tap Plug

  • Fast #
  • Part #PFEP53P
  • Item #334428
  • Manufacturer Part #EP53P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Pallet: 3811
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Construction Material: Brass / Metal
  • Fits Pipe Size(s): 4 in
  • Outlet Type (Connection): Threaded
  • For residential and light commercial use
  • Drain Base Width: 4 in
  • Tapped 1/4" all the way through
  • Straight fitting type
  • Requires Certification

Specifications

Adjustable:
No
Collection:
PFEP53 Series
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material:
Brass
Outlet Type:
MIP
Plug Diameter:
4-11/25 in
Plug Included:
Yes
Product Type:
Plug
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889006061