3/4 in. PVC Solvent Weld Check Valve
This product has been replaced by
Manufacturer Part #PFPCVNF
PFPCV 3/4 in. PVC Solvent Weld Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120 Pallet: 1400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solvent weld with EPDM seals and stainless steel spring
- Test pressure 225 psi, working pressure 100 psi
- 2 Psi minimum flow
- Do not service or test compressed air or gas
- Not for use with hot water system
Specifications
- Collection:
- PFPCV
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Length:
- 4-10/77
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - Maximum:
- 225 psi
- Pressure Class:
- 225#
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- UPC:
- 781889006375
- Valve Body Material:
- PVC
- Valve Seat Material:
- PVC
- Valve Size:
- 3/4 in
- Valve Type:
- Spring Check Valve