1-1/2 in. PVC Check Valve
PFPCVS400 Series 1-1/2 in. PVC Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2 in. pvc ball valve
- End Connections: Socket Weld
- Valve Length: 8 in.
- Maximum Temperature: 140 degrees (F)
- Valve Pressure Class: 125#
- Can be installed vertically or horizontally
- ASTM D-2466
- Weighted Buna-N flapper seal and angle seat design for low pressure seal
- Full flow design reduces flow loss
- True union design for easy installation, servicing and cleaning
Documents
Specifications
- ASTM:
- ASTM D-2466, ASTM D-2466-2015
- Clean Bagged:
- No
- Collection:
- PFPCVS400 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- UPC:
- 781889315262
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TPR
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.3