3 in. Plastic Regular Port Solvent Weld 150# Ball Valve
PFPSBV Series 3 in. Plastic Regular Port Solvent Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- 3 in. pvc ball valve
- End Connections: Solvent Weld
- Valve Length: 9.173 in.
- Maximum Temperature: 73 degrees (F)
- Valve Pressure Class: 150#
- NSF 61 Annex G
- ANSI 61 Annex G
- Reduced port valve opening
- Low flow loss
- Socket diameter confirms to ASTM D2467
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM D-2467
- Clean Bagged:
- No
- Collection:
- PFPSBV Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 7-12/25
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- UPC:
- 781889386002
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve