This product requires certification to purchase.

4 in. Plastic Regular Port Solvent Weld 150# Ball Valve

PROFLO®

PFPSBV Series 4 in. Plastic Regular Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #PFPSBVNP
  • Item #7856097
  • Manufacturer Part #PFPSBVNP
3.9 out of 5 Customer Rating
Brand image
PROFLO®

PFPSBV Series 4 in. Plastic Regular Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #PFPSBVNP
  • Item #7856097
  • Manufacturer Part #PFPSBVNP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4 in. pvc ball valve
  • End Connections: Solvent Weld
  • Valve Length: 11 in.
  • Maximum Temperature: 73 degrees (F)
  • Valve Pressure Class: 150#
  • NSF 61 Annex G
  • ANSI 61 Annex G
  • Reduced port valve opening
  • Low flow loss
  • Socket diameter confirms to ASTM D2467
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Height
8-39/50 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
4 in
Characteristics & Features
Clean Bagged
No
Collection
PFPSBV Series
Handle Material
ABS
Material
Plastic
Material Type
PVC
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASTM
ASTM D-2467
FM Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
781889385982