This product requires certification to purchase.

1-1/2 in. Plastic Full Port Solvent Weld Ball Valve

PROFLO®

PFPSBVN Series 1-1/2 in. Plastic Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #PFPSBVNJ
  • Item #8029018
  • Manufacturer Part #PFPSBVNJ
4.5 out of 5 Customer Rating
Brand image
PROFLO®

PFPSBVN Series 1-1/2 in. Plastic Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #PFPSBVNJ
  • Item #8029018
  • Manufacturer Part #PFPSBVNJ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/2 in. pvc ball valve
  • End Connections: Solvent Weld
  • Valve Length: 5.13 in.
  • Maximum Temperature: 73 degrees (F)
  • Valve Pressure Class: 150#
  • NSF 61 Annex G
  • ANSI 61 Annex G
  • Reduced port valve opening
  • Low flow loss
  • Socket diameter confirms to ASTM D2467
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Length
5-13/100 in
Pressure - Maximum
150 psi
Valve Size
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
PFPSBVN Series
Handle Material
ABS
Material
Plastic
Material Type
UPVC
Proposition 65
WARNING: Cancer WWW.p65warnings.ca.gov
Valve Body Style
1 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61
ASTM
ASTM D-2467
FM Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Air, Gas
UL Listed
No
UPC
781889389676