1-1/4 in. Plastic Full Port Solvent Weld Ball Valve
PFPSBVN Series 1-1/4 in. Plastic Full Port Solvent Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
Pick Up Not AvailableNot available in KY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in KY
Product Details
Product Details
- 1-1/4 in. pvc ball valve
- End Connections: Solvent Weld
- Valve Length: 4.449 in.
- Maximum Temperature: 73 degrees (F)
- Valve Pressure Class: 150#
- NSF 61 Annex G
- ANSI 61 Annex G
- Reduced port valve opening
- Low flow loss
- Socket diameter confirms to ASTM D2467
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM D-2467
- Clean Bagged:
- No
- Collection:
- PFPSBVN Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- Length:
- 4-9/20
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- UPVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Air, Gas
- UL Listed:
- No
- UPC:
- 781889389638
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve