This product requires certification to purchase.

3/4 in. Plastic Full Port Solvent Weld Ball Valve

PROFLO®

PFPSBVN Series 3/4 in. Plastic Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #PFPSBVNF
  • Item #8029012
  • Manufacturer Part #PFPSBVNF
4.9 out of 5 Customer Rating
Brand image
PROFLO®

PFPSBVN Series 3/4 in. Plastic Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #PFPSBVNF
  • Item #8029012
  • Manufacturer Part #PFPSBVNF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    11  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 3/4 in. pvc ball valve
  • End Connections: Solvent Weld
  • Valve Length: 3.389 in.
  • Maximum Temperature: 73 degrees (F)
  • Valve Pressure Class: 150#
  • NSF 61 Annex G
  • ANSI 61 Annex G
  • Reduced port valve opening
  • Low flow loss
  • Socket diameter confirms to ASTM D2467
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASTM:
ASTM D-2467
Clean Bagged:
No
Collection:
PFPSBVN Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
No
Length:
3-39/100 in
MA Approved:
Yes
Material:
Plastic
Material Type:
UPVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Recommended Valve Application:
Air, Gas
UL Listed:
No
UPC:
781889389645
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Ball Valve