2 in. Plastic Full Port Threaded 150# Ball Valve
PFPTBV Series 2 in. Plastic Full Port Threaded 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 in. pvc ball valve
- End Connections: Threaded
- Valve Length: 5.528 in.
- Maximum Temperature: 73 degrees (F)
- Valve Pressure Class: 150#
- NSF 14, NSF 372, NSF 61
- ANSI 14, ANSI 372, ANSI 61
- Reduced port valve opening
- Low flow loss
- Threaded end diameter conforms to ASTM D2464
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM D-2467
- Clean Bagged:
- No
- Collection:
- PFPTBV Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 3-7/16
- IAPMO Listed:
- No
- Length:
- 5-17/32
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73.4
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889389836
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve