This product requires certification to purchase.

3/4 in. Forged Brass Full Port Sweat 600# Ball Valve

PROFLO®

PFR858 3/4 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #LIN290527MS
  • Item #4663256
  • Manufacturer Part #290527
5 out of 5 Customer Rating
Brand image
PROFLO®

PFR858 3/4 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #LIN290527MS
  • Item #4663256
  • Manufacturer Part #290527
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61, ANSI Z1157-2014e1
ASTM:
ANSI 61
Collection:
PFR858
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Length (in):
4-33/100 in
Handle Material:
Steel
Handle Type:
Lever
Height:
2-7/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-93/100 in
Material:
Forged Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
UPC:
054374647606
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve