This product requires certification to purchase.

1-1/4 in. Brass Female Threaded Spring Check Valve

PROFLO®

PFSCV Series 1-1/4 in. Brass Female Threaded Spring Check Valve

  • Fast #
  • Part #PFSCVH
  • Item #303535
  • Manufacturer Part #FSCVH
4.8 out of 5 Customer Rating
Brand image
PROFLO®

PFSCV Series 1-1/4 in. Brass Female Threaded Spring Check Valve

  • Fast #
  • Part #PFSCVH
  • Item #303535
  • Manufacturer Part #FSCVH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft seat for bubble tight shutoff, spring loaded for fast seating action
  • Low cracking pressure 1/2 PSI
  • Flow profile designed to minimize head loss easy design
  • High technology materials to ensure best resistance in any condition
  • Patented disc guide
  • Stainless steel springs with neoprene o-ring seal
  • Can be installed in all positions including the vertical down direction
  • Not for use at or below ground level
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61
Collection:
PFSCV Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2-3/8 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
210
Minimum Temperature:
10
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
400
Pressure - Maximum:
400 psi
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Oil, Water
UPC:
781889005644
Valve Body Material:
Brass
Valve Body Style:
Spring
Valve Disc Material:
Brass
Valve Seat Material:
NBR
Valve Size:
1-1/4 in
Valve Type:
Spring Check Valve
Width:
2-15/16 in