3/4 in. Brass Threaded Gate Valve
PFT300 3/4 in. Brass Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 3000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Economy brass gate valve
- Threaded end
- Solid wedge disc
- Not steam rated
- Not for potable use
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B584 C85700
- Coating:
- Enamel, Painted
- Collection:
- PFT300
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 2-21/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-71/100 in
- Material:
- Brass, Cast Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No
- UPC:
- 781889001554
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-Rising
- Valve Type:
- Gate Valve