Diverter Tub Spout in Brushed Gold
PFTS36 Series Diverter Tub Spout in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 7" tub spout
- Metal construction
- 1/2" CTS slip fit mount
- CUPC/IAPMO listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2011, CSA B125.1-18
- Collection:
- PFTS36 Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 7
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 199242078578