This product requires certification to purchase.

24 in. 22 ga Slip-Joint Waste Arm in Rough Brass

PROFLO®

PFWAB Series 24 in. 22 ga Slip-Joint Waste Arm in Rough Brass

  • Fast #
  • Part #PFWAB118
  • Item #9574974
  • Manufacturer Part #PFWAB118
3.2 out of 5 Customer Rating
Brand image
PROFLO®

PFWAB Series 24 in. 22 ga Slip-Joint Waste Arm in Rough Brass

  • Fast #
  • Part #PFWAB118
  • Item #9574974
  • Manufacturer Part #PFWAB118
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fitting Size: 1-1/2 in
  • End Connection Type: Slip Joint
  • Constructed by 22 gauge brass
  • Length: 24 in
  • Requires Certification

Specifications

Coating:
Rough Brass
Collection:
PFWAB Series
Color Finish Name:
Unfinished
End Connection 1:
Slip
End Connections:
Slip
Gauge (metal):
22
IAPMO Listed:
No
Length:
24
Material:
Brass
Origin:
Global
PipeTubing Size:
1-1/2
Pressure - Maximum:
5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
PFWAB118
UL Listed:
No
UPC:
781889841815
Wall Thickness:
0.025 in