This product requires certification to purchase.

1-1/2 x 9 in. Brass Wall Bend Tube

PROFLO®

PFWBB Series 1-1/2 x 9 in. Brass Wall Bend Tube

  • Fast #
  • Part #PFWBB201
  • Item #5072618
  • Manufacturer Part #PFWBB201
5 out of 5 Customer Rating
Brand image
PROFLO®

PFWBB Series 1-1/2 x 9 in. Brass Wall Bend Tube

  • Fast #
  • Part #PFWBB201
  • Item #5072618
  • Manufacturer Part #PFWBB201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 17 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Flanged
  • Length: 9 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
9 in
Material:
Brass
Product Type:
Wall Bend
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889290552