3/8 - 5/16 in. Zinc Stopper
PFWO320 Series 3/8 - 5/16 in. Zinc Stopper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Push/pull design
- Brass construction
- Color/Finish: Chrome
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- PFWO320 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Stopper
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 3/8 in - 5/16 in
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889214626