3/8 in. Compression x 1/2 in. FIP x 16 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connector
PFX146 3/8 in. Compression x 1/2 in. FIP x 16 in. Stainless Steel and PVC Reinforced Sink Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- End connection: 3/8 in compression x 1/2 in FIP
- Heavy duty reinforced PVC hose
- Heavy duty sealing washers snap into place
- Max Pressure: 125 psi
- Operating temperature: 40°F - 160°F
- ASME A112.18.6-2009
- CSA B125.6-09
- NSF/ANSI 61 and NSF/ANSI 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6-2009
- CSA Certified:
- CSA B125.6-2009
- Collection:
- PFX146
- End Connection 1:
- Compression
- End Connection 2:
- FIPT
- End Connections:
- Compression x FIPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 16
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 2000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889196656
- Water Supply Connector Type:
- Sink