This product requires certification to purchase.

1 in. Brass Full Port F1960 400# Ball Valve with Drain

This product has been replaced by

LF 1 BRS PEX BALL VALVE F1960 W/ DRN
Jones Stephens 1 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain
Manufacturer Part #B65100LFD
PROFLO®

PFX472 Series 1 in. Brass Full Port F1960 400# Ball Valve with Drain

  • Fast #
  • Part #PFX472WDG
  • Item #7945626
  • Manufacturer Part #PFX472WDG
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

LF 1 BRS PEX BALL VALVE F1960 W/ DRN
Jones Stephens 1 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain
Manufacturer Part #B65100LFD
PROFLO®

PFX472 Series 1 in. Brass Full Port F1960 400# Ball Valve with Drain

  • Fast #
  • Part #PFX472WDG
  • Item #7945626
  • Manufacturer Part #PFX472WDG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 in. brass ball valve
  • End Connections: PEX
  • Maximum Temperature: 212 degrees (F)
  • Valve Pressure Class: 400#
  • Recommended Application: Water, oil, gas
  • NSF 61;NSF 372
  • 2 piece brass ball valve with drain
  • Full port design
  • Not for use at or below ground level
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI Z1157-2014e1
ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
PFX472 Series
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-49/50 in
Material:
Brass
Maximum Temperature:
212
Minimum Temperature:
-4
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-4 to 212 Deg F
UL Listed:
No
UPC:
781889373255
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve